Motion
25020
Honing Stone - Coarse Grade, 24 Grit, 6 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #02632541
MFR #25020
List Price$29.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Stone - Coarse Grade, 24 Grit, 6 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #02632541
MFR #25020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.52/each for your price

Overview

Mfr description
25020 HAND RUBS HR241 6 X 2 X 2 FLUTED

Specifications

  • Stone Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Coarse
  • Overall Length
    6 in
  • Overall Width
    2 in
  • Overall Thickness
    2 in
  • Stone Shape
    Fluted Rectangle
  • Manufacturer Package Quantity
    5
  • UPC_NO
    699053250205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text