Motion
25040
Honing Stone - Coarse Grade, 24 Grit, 6 in Length, 3 in Width, 1 in Thickness, Silicon Carbide Material
MI ITEM #02632543
MFR #25040
Your Price$42.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Stone - Coarse Grade, 24 Grit, 6 in Length, 3 in Width, 1 in Thickness, Silicon Carbide Material
MI ITEM #02632543
MFR #25040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.02/each(List $48.33)

Overview

Mfr description
25040 HAND RUBS HR252 6 X 3 X 1 HANDLE

Specifications

  • Stone Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Coarse
  • Overall Length
    6 in
  • Overall Width
    3 in
  • Overall Thickness
    1 in
  • Stone Shape
    Fluted Rectangle with Handle
  • Manufacturer Package Quantity
    5
  • UPC_NO
    699053250403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text