Motion
28006
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Dia: 6 in, Center Hole Dia: 1 in
Mi Item #02632544
MFR #28006
Price$51.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Dia: 6 in, Center Hole Dia: 1 in
Mi Item #02632544
MFR #28006

Mfr description
28006 GRINDING WHEELS VW 6 X 1 X 1 A36X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.16/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Application
    Grinding
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    36
  • Includes
    5/8" Reduction Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    4138 rpm
  • Package Quantity
    1
  • UPC_NO
    699053280066
  • Warranty
    6 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)