Motion
28103
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in
MI ITEM #02632553
MFR #28103
List Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in
MI ITEM #02632553
MFR #28103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.35/each for your price

Overview

Mfr description
28103 GRINDING WHEELS VW 6 X 1 X 1 GC60
  • Green silicon carbide grain
  • Use on carbide tipped tools, cast iron
  • Arbor hole: 1”
  • Max RPM: 4,138

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1 in
  • Material
    Silicon Carbide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Max Rpm
    4138 rpm
  • UPC_NO
    699053281032
  • Includes
    5/8" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought