Motion
28104
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 6 in
Mi Item #02632554
MFR #28104
Price$94.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 6 in
Mi Item #02632554
MFR #28104

Mfr description
28104 GRINDING WHEELS VW 6 X 1 X 1 GC80
  • Green silicon carbide grain
  • Use on carbide tipped tools, cast iron
  • Arbor hole: 1”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.41/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    80
  • Includes
    5/8" Reduction Bushing
  • Material
    Silicon Carbide
  • Max Rpm
    4138 rpm
  • UPC_NO
    699053281049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)