Motion
28113
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in
Mi Item #02632555
MFR #28113
Price$118.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in
Mi Item #02632555
MFR #28113

Mfr description
28113 GRINDING WHEELS VW 7 X 1 X 1 GC60
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.90/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    5/8" Reduction Bushing
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • UPC_NO
    699053281131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)