Motion
28124
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 8 in, Center Hole Dia: 1 in
MI ITEM #02632558
MFR #28124
Your Price$122.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 8 in, Center Hole Dia: 1 in
MI ITEM #02632558
MFR #28124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.27/each(List $140.62)

Overview

Mfr description
28124 GRINDING WHEELS VW 8 X 1 X 1 GC80

Specifications

  • Wheel Diameter
    8 in
  • Application
    Grinding
  • Wheel Thickness
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Material
    Silicon Carbide
  • Grit Number
    80
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • UPC_NO
    699053281247
  • Includes
    5/8" Reduction Bushing
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought