Motion
34112
Coated Sanding Disc - 5 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 60 Grit
MI ITEM #02632560
MFR #34112
List Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 5 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 60 Grit
MI ITEM #02632560
MFR #34112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.22/each for your price

Overview

Mfr description
34112 ZF PSA DISC 5 " 60X

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Paper
  • Backing Weight
    F
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053341125
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought