Motion
34115
Coated Finishing Disc - 5 in Disc Dia, Zirconia, 120 Grit
MI ITEM #02632562
MFR #34115
List Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Zirconia, 120 Grit
MI ITEM #02632562
MFR #34115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.07/each for your price

Overview

Mfr description
34115 ZF PSA DISC 5 " 120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Zirconia
  • Grit Number
    120
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053341156
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought