Motion
34130
Coated Sanding Disc - 6 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #02632563
MFR #34130
Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 6 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #02632563
MFR #34130

Mfr description
34130 ZF PSA DISC 6 " 40X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.36/each

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    40
  • Mounting Type
    Adhesive/PSA
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053341309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)