Motion
34135
Coated Finishing Disc - 6 in Disc Dia, Zirconia, 120 Grit
MI ITEM #02632566
MFR #34135
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 6 in Disc Dia, Zirconia, 120 Grit
MI ITEM #02632566
MFR #34135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
34135 ZF PSA DISC 6 " 120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Zirconia
  • Grit Number
    120
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053341354
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought