Motion
34175
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02632574
MFR #34175
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02632574
MFR #34175

Mfr description
34175 AE PSA DISC 6 " 120X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053341750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)