Motion
34230
Coated Sanding Disc - 6 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #02632579
MFR #34230
List Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 6 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #02632579
MFR #34230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.41/each for your price

Overview

Mfr description
34230 ZF 6 " HOOK&LOOP 40X PAPER DISC

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Paper
  • Backing Weight
    F
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053342306
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text