Motion
34232
Coated Sanding Disc - 6 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 60 Grit
Mi Item #02632580
MFR #34232
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 6 in Disc Diameter, Zirconia Abrasive Material, Paper Backing Material, 60 Grit
Mi Item #02632580
MFR #34232

Mfr description
34232 ZF 6 " HOOK&LOOP 60X PAPER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.41/each

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    60
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053342320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)