Motion
34235
Coated Finishing Disc - 6 in Disc Dia, Zirconia, 120 Grit
MI ITEM #02632582
MFR #34235
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 6 in Disc Dia, Zirconia, 120 Grit
MI ITEM #02632582
MFR #34235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
34235 ZF 6 " HOOK&LOOP 120X PAPER DIS

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Zirconia
  • Grit Number
    120
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053342351
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought