Motion
34997
Coated Finishing Disc - 1 in Disc Dia, Aluminum Oxide, 220 Grit
MI ITEM #02632601
MFR #34997
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 1 in Disc Dia, Aluminum Oxide, 220 Grit
MI ITEM #02632601
MFR #34997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.33/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    220
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053349978

Overview

Mfr description
34997 1 " PSA DISCS 220X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought