Motion
35028
Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 150 Grit
Mi Item #02632625
MFR #35028
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 150 Grit
Mi Item #02632625
MFR #35028

Mfr description
35028 2 " PSA DISC 150X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.19/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    150
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053350288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)