Motion
35070
Coated Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 220 Grit
MI ITEM #02632653
MFR #35070
List Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 220 Grit
MI ITEM #02632653
MFR #35070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.72/each for your price

Overview

Mfr description
35070 4 " PSA DISC 220X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    220
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053350707
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text