Motion
35088
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632664
MFR #35088
Your Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632664
MFR #35088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.02/each(List $2.32)

Overview

Mfr description
35088 5 " PSA DISC 150X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053350882
  • Application
    Finishing, Surface Preparation
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text