Motion
35101
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02632677
MFR #35101
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02632677
MFR #35101

Mfr description
35101 6 " PSA DISC 120X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Surface Preparation
  • Backing Material
    Cloth
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053351018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)