Motion
35129
Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02632705
MFR #35129
Your Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02632705
MFR #35129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.32/each(List $6.11)

Overview

Mfr description
35129 8 " PSA DISC 120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053351292
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text