Motion
35130
Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632706
MFR #35130
List Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632706
MFR #35130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.11/each for your price

Overview

Mfr description
35130 8 " PSA DISC 150X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053351308
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text