Motion
35144
Coated Finishing Disc - 9 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632720
MFR #35144
List Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 9 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632720
MFR #35144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.97/each for your price

Overview

Mfr description
35144 9 " PSA DISC 150X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053351445
  • Application
    Finishing, Surface Preparation
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text