Motion
35149
Coated Finishing Disc - 9 in Disc Dia, Aluminum Oxide, 320 Grit
MI ITEM #02632725
MFR #35149
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 9 in Disc Dia, Aluminum Oxide, 320 Grit
MI ITEM #02632725
MFR #35149

Mfr description
35149 9 " PSA DISC 320X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Disc Diameter  
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    320
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053351490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)