Motion
60TU40
Plain Sleeve & Flanged Bearing - 3.7500 in ID, 3.9375 in OD, 2.5000 in Length, Steel Material
MI ITEM #02632737
MFR #60TU40
Your Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.7500 in ID, 3.9375 in OD, 2.5000 in Length, Steel Material
MI ITEM #02632737
MFR #60TU40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.08/each(List $40.12)

Overview

Mfr description
60TU40 3.75 X 3.9375 X 2.5000IN STEEL PT

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.9375 in
  • Description
    60TU40 3.75 X 3.9375 X 2.5000in Steel PTFE Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • Standards Met
    REACH, ROHS Compliant
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    3.7500 in
  • Manufacturer Upc Number
    00846802054403
  • UPC_NO
    00846802054403
  • Weight
    0.7580 lbs
  • Manufacturer Catalog Number
    60TU40
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    3-3/4 in
  • Load at Speed
    102000
  • Outer Diameter
    3-15/16 in
  • Nominal Overall Length
    2-1/2 in
  • Recommended Shaft Size
    3.7478 to 3.7500 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text