Motion
35171
Coated Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02632747
MFR #35171
Your Price$13.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02632747
MFR #35171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.02/each(List $14.97)

Overview

Mfr description
35171 12 " PSA DISC 120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053351711
  • Application
    Finishing, Surface Preparation
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text