Motion
35241
Coated Finishing Disc - 20 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02632788
MFR #35241
List Price$42.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 20 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02632788
MFR #35241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.37/each for your price

Overview

Mfr description
35241 20 " PSA DISC 120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Grade
    Fine
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053352411
  • Backing Weight
    X
  • Color
    Red
  • Mounting Type
    Adhesive/PSA
  • Series
    TA-X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text