Motion
36504
Sanding Disc Roll - 180, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
Mi Item #02632794
MFR #36504
Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Disc Roll - 180, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
Mi Item #02632794
MFR #36504

Mfr description
36504 5 " SC180B PSA PAPER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.96/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    180
  • Number Of Discs
    100
  • UPC_NO
    699053365046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)