1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
36506
Sanding Disc Roll - 240, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632796
MFR #
36506
List Price
$0.91
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Disc Rolls
UNITED ABRASIVES INC 36506
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
36506
Sanding Disc Roll - 240, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632796
MFR #
36506
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$0.91
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36506 5 " SC240B PSA PAPER DISC
Specifications
Grit Number
240
Abrasive Material
Aluminum Oxide
Disc Diameter
5 in
Number Of Discs
100
Backing Weight
C
Backing Material
Paper
UPC_NO
699053365060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data