Motion
60TU60
Plain Sleeve & Flanged Bearing - 3.7500 in ID, 3.9375 in OD, 3.7500 in Length, Steel Material
Mi Item #02632801
MFR #60TU60
Price$39.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.7500 in ID, 3.9375 in OD, 3.7500 in Length, Steel Material
Mi Item #02632801
MFR #60TU60

Mfr description
60TU60 3.75 X 3.9375 X 3.7500IN STEEL PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.60/each

Specifications

Dimensions

  • Inner Diameter
    3-3/4 in
  • Inside Diameter
    3.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    3-3/4 in
  • Outer Diameter
    3-15/16 in
  • Outside Diameter  
    3.9375 in
  • Overall Length  
    3.7500 in
  • Overall Width
    3.9375 in
  • Recommended Shaft Size
    3.7478 to 3.7500 in
  • Weight
    1.0480 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    60TU60 3.75 X 3.9375 X 3.7500in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    60TU60
  • Manufacturer Upc Number
    00846802054434
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)