Motion
36553
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632827
MFR #36553
Your Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632827
MFR #36553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.05/each(List $1.21)

Overview

Mfr description
36553 3S 5 " HOOK AND LOOP 150X VAC-5

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    5
  • UPC_NO
    699053365534
  • Application
    Finishing
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text