Motion
36603
Sanding Disc Roll - 150, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
MI ITEM #02632842
MFR #36603
List Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Disc Roll - 150, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
MI ITEM #02632842
MFR #36603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.04/each for your price

Overview

Mfr description
36603 6 SC150B PSA PAPER DISC

Specifications

  • Grit Number
    150
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    D
  • Backing Material
    Paper
  • UPC_NO
    699053366036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text