Motion
36623
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632860
MFR #36623
Your Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632860
MFR #36623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.99/each(List $1.14)

Overview

Mfr description
36623 3S PSA DISC 6 " A150C

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053366234
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought