Motion
36648
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 320 Grit
MI ITEM #02632871
MFR #36648
Your Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 320 Grit
MI ITEM #02632871
MFR #36648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.40/each(List $1.62)

Overview

Mfr description
36648 3S 6 " HOOK AND LOOP 320X DISC

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053366487
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text