Motion
36900
Sanding Disc Roll - 80, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
MI ITEM #02632890
MFR #36900
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Disc Roll - 80, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
MI ITEM #02632890
MFR #36900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.19/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    80
  • Number Of Discs
    100
  • UPC_NO
    699053369006

Overview

Mfr description
36900 3S DISC ROLL 6 " 80X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought