Motion
36908
Sanding Disc Roll - 320, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
Mi Item #02632897
MFR #36908
Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Disc Roll - 320, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
Mi Item #02632897
MFR #36908

Mfr description
36908 3S DISC ROLL 6 " 320X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.16/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    320
  • Number Of Discs
    100
  • UPC_NO
    699053369082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)