Motion
37083
Coated Sanding Disc - 5 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #02632902
MFR #37083
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 5 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #02632902
MFR #37083

Mfr description
37083 5 " ZIRC PSA DISC 50X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    50
  • Mounting Type
    Adhesive/PSA
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053370835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)