Motion
37125
Coated Sanding Disc - 8 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #02632911
MFR #37125
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 8 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #02632911
MFR #37125

Mfr description
37125 8 " ZIRC PSA DISC 50X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.30/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    8 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    50
  • Mounting Type
    Adhesive/PSA
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053371252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)