Motion
37126
Coated Sanding Disc - 8 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #02632912
MFR #37126
List Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 8 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #02632912
MFR #37126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.29/each for your price

Overview

Mfr description
37126 8 " ZIRC PSA DISC 60X

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053371269
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text