1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
37127
Coated Sanding Disc - 8 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #
02632913
MFR #
37127
Price
$7.97
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 37127
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
37127
Coated Sanding Disc - 8 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #
02632913
MFR #
37127
Mfr description
37127 8 " ZIRC PSA DISC 80X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.97
/each
Add to Cart
Specifications
Dimensions
Backing Weight
X
Disc
Diameter
8 in
Details
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Grit Number
80
Mounting Type
Adhesive/PSA
Number Of Vacuum Holes
0
UPC_NO
699053371276
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items