Motion
37236
Coated Sanding Disc - 20 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 40 Grit
Mi Item #02632926
MFR #37236
Price$112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 20 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 40 Grit
Mi Item #02632926
MFR #37236

Mfr description
37236 20 " ZIRC PSA DISC 40X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.84/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    20 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    40
  • Mounting Type
    Adhesive/PSA
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053372365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)