Motion
37237
Coated Sanding Disc - 20 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #02632927
MFR #37237
List Price$100.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 20 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #02632927
MFR #37237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.60/each for your price

Overview

Mfr description
37237 20 " ZIRC PSA DISC 50X

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053372372
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text