Motion
37518
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632943
MFR #37518
List Price$1.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #02632943
MFR #37518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.26/each for your price

Overview

Mfr description
37518 4S 5 " HOOK AND LOOP 150X DISC

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Disc Diameter
  • Grit Number
    150
  • UPC_NO
    699053375182
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text