Motion
37523
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 500 Grit
MI ITEM #02632948
MFR #37523
Your Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 500 Grit
MI ITEM #02632948
MFR #37523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.10/each(List $1.26)

Overview

Mfr description
37523 4S 5 " HOOK AND LOOP 500X DISC

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    500
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053375236
  • Application
    Finishing
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text