Motion
37524
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 600 Grit
Mi Item #02632949
MFR #37524
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 600 Grit
Mi Item #02632949
MFR #37524

Mfr description
37524 4S 5 " HOOK AND LOOP 600X DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.14/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Backing Material
    Paper
  • Grit Number
    600
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • UPC_NO
    699053375243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)