Motion
37537
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02632960
MFR #37537
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02632960
MFR #37537

Mfr description
37537 4S 5 " HOOK AND LOOP 120X VAC-8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.14/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Backing Material
    Paper
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    8
  • UPC_NO
    699053375373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)