1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
37607
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #
02632968
MFR #
37607
Price
$1.26
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
UNITED ABRASIVES INC 37607
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
37607
Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #
02632968
MFR #
37607
Mfr description
37607 4S PSA DISC 6 " 120X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.26
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
6 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Paper
Grit Number
120
Includes Vacuum Holes
Vacuum Holes Not Included
Mounting Type
Adhesive/PSA
UPC_NO
699053376073
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items