1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
37801
Sanding Disc Roll - 100, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632995
MFR #
37801
List Price
$0.99
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Disc Rolls
UNITED ABRASIVES INC 37801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
37801
Sanding Disc Roll - 100, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632995
MFR #
37801
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$0.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
37801 4S SAITECH DISC ROLL 5 " 100X
Specifications
Grit Number
100
Abrasive Material
Aluminum Oxide
Disc Diameter
5 in
Number Of Discs
100
Backing Weight
C
Backing Material
Paper
UPC_NO
699053378015
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data