1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
37805
Sanding Disc Roll - 220, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632999
MFR #
37805
Price
$1.04
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Disc Rolls
UNITED ABRASIVES INC 37805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
37805
Sanding Disc Roll - 220, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632999
MFR #
37805
Mfr description
37805 4S SAITECH DISC ROLL 5 " 220X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.04
/each
Add to Cart
Specifications
Dimensions
Backing Weight
C
Disc
Diameter
5 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Grit Number
220
Number Of Discs
100
UPC_NO
699053378053
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items