Motion
37902
Sanding Disc Roll - 120, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
Mi Item #02633006
MFR #37902
Price$1.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Disc Roll - 120, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
Mi Item #02633006
MFR #37902

Mfr description
37902 4S SAITECH DISC ROLL 6 " 120X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.31/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    120
  • Number Of Discs
    100
  • UPC_NO
    699053379029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)